TIMKEN
TIMKEN
H242649-3
TIMKEN TIMKEN
Description
H242649-3 TAPERED ROLLER BEARING CONE ; NON RETURNABLE PRECISION 8-12 OD
Bearing Cone; H242649 #3 Basic Number; Class 3 Precision; 8-1/8" Bore; 3-15/16" Width; Single Row of Roller
Part #
H242649-3
BDI #
1356765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H242649-3/p/1356765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
22.349
EAN
0053893543840
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
H242649 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; H242649 #3 Basic Number; Class 3 Precision; 8-1/8" Bore; 3-15/16" Width; Single Row of Roller
Width
3.938 Inch | 100.025 Millimeter
Bore
8.125 Inch | 206.375 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh