TIMKEN
TIMKEN
H414210-2
TIMKEN TIMKEN
Description
H414210-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; H414210 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
H414210-20024
BDI #
1356972
Details
129.23
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H414210-2/p/1356972
Your Price
$ 129.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.783
EAN
0053893609157
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H414210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H414210-2
Long Description
Bearing Cup; H414210 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 1-1/4" Width; Single Row of Roller
Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


