

TIMKEN
TIMKEN
H414245-2
TIMKEN TIMKEN
Description
H414245-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; H414245 Basic Number; Standard Precision; 2-11/16" Bore; 1-5/8" Width; Single Row of Roller
Part #
H414245-70000
BDI #
1356985
Details
512.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H414245-2/p/1356985
Your Price
$ 512.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.773
EAN
0053893609508
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H414245
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H414245-2
Long Description
Bearing Cone; H414245 Basic Number; Standard Precision; 2-11/16" Bore; 1-5/8" Width; Single Row of Roller
Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh