TIMKEN
TIMKEN
H429611YD-2
TIMKEN TIMKEN
Description
H429611YD-2 TAPERED ROLLER BEARINGS CUP ; NON-RETURNABLE
Bearing Double Cup; H429611YD Basic Number; Standard Precision; 9-23/32" Outside Diameter; 4-7/8" Width; Double Row of Roller
Part #
H429611YD-2
BDI #
1357000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H429611YD-2/p/1357000
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
10.333
EAN
0053893614304
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
H429611YD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Duty | With Oil Hole
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H429611YD-2
Long Description
Bearing Double Cup; H429611YD Basic Number; Standard Precision; 9-23/32" Outside Diameter; 4-7/8" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
9.719 Inch | 246.863 Millimeter
Bore
0 Inch | 0 Millimeter
Width
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


