TIMKEN
TIMKEN
H432640-2
TIMKEN TIMKEN
Description
H432640-2 TAPERED ROLLER BEARINGS CUP ; NON-RETURNABLE
Bearing Cone; H432640 Basic Number; Standard Precision; 5-1/2" Bore; 3-1/16" Width; Single Row of Roller
Part #
H432640-2
BDI #
1357012
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H432640-2/p/1357012
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.4
EAN
0053893814780
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
H432640
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; H432640 Basic Number; Standard Precision; 5-1/2" Bore; 3-1/16" Width; Single Row of Roller
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


