NTN
NTN
H715340
NTN NTN
Description
H715340 TAPERED RLR BRG CONE ; 2.5625"X1.8125"
Bearing Cone; H715340 Basic Number; Standard Precision; 2-9/16" Bore; 1-13/16" Width; Single Row of Roller
Part #
H715340
BDI #
17147653
Details
705.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H715340/p/17147653
Your Price
$ 705.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.36
EAN
4547359477818
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H715340
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
H715340
Long Description
Bearing Cone; H715340 Basic Number; Standard Precision; 2-9/16" Bore; 1-13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.563 Inch | 65.1 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


