

TIMKEN
TIMKEN
H816249-2
TIMKEN TIMKEN
Description
H816249-20024 TAPERED ROLLER BRG CONE ; SINGLE 4-8 OD
Bearing Cone; H816249 Basic Number; Standard Precision; 3-1/16" Bore; 1.821" Width; Single Row of Roller
Part #
H816249-20024
BDI #
1357101
Details
3639.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H816249-2/p/1357101
Your Price
$ 3,639.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.869
EAN
0053893697024
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H816249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; H816249 Basic Number; Standard Precision; 3-1/16" Bore; 1.821" Width; Single Row of Roller
Width
1.821 Inch | 46.253 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh