TIMKEN
TIMKEN
H852849-3
TIMKEN TIMKEN
Description
H852849-3 TAPERED ROLLER BEARING ; NON-RETURNABLE PRECISION 12-18 OD
Bearing Cone; H852849 #3 Basic Number; Class 3 Precision; 10-1/2" Bore; 4-5/8" Width; Single Row of Roller
Part #
H852849-30000
BDI #
1357107
Details
32770.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H852849-3/p/1357107
Your Price
$ 32,770.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
47.24
EAN
0053893700656
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
H852849 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; H852849 #3 Basic Number; Class 3 Precision; 10-1/2" Bore; 4-5/8" Width; Single Row of Roller
Bore
10.5 Inch | 266.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh