

TIMKEN
TIMKEN
H913840-2
TIMKEN TIMKEN
Description
H913840-20024 TAPERED ROLLER BRG CONE ; PRECISION 2.362" BORE
Bearing Cone; H913840 Basic Number; Standard Precision; 2.362" Bore; 1-9/16" Width; Single Row of Roller
Part #
H913840-20024
BDI #
1425160
Details
826.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H913840-2/p/1425160
Your Price
$ 826.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.94
EAN
0053893706597
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H913840
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H913840-2
Long Description
Bearing Cone; H913840 Basic Number; Standard Precision; 2.362" Bore; 1-9/16" Width; Single Row of Roller
Bore
2.362 Inch | 59.995 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh