NTN
NTN
H936310
NTN NTN
Description
H936310 TAPERED ROLLER BRG CUP ; NON-RETURNABLE 2.125IN CUP WD
Bearing Cup; Standard Precision; H936310 Basic Number; 13" Outside Diameter; 2-1/8" Width; Single Row of Rollers
Part #
H936310
BDI #
25266729
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H936310/p/25266729
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359887358
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H936310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
20.98798
Long Description
Bearing Cup; Standard Precision; H936310 Basic Number; 13" Outside Diameter; 2-1/8" Width; Single Row of Rollers
Outside Diameter
13 Inch | 330.2 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


