TIMKEN
TIMKEN
H936340-3
TIMKEN TIMKEN
Description
H936340-3 TAPERED ROLLER BEARINGS ; NON-RETURNABLE
Bearing Cone; H936340 #3 Basic Number; Class 3 Precision; 6-1/8" Bore; 3-1/8" Width; Single Row of Roller
Part #
H936340-3
BDI #
1357251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H936340-3/p/1357251
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
22.33
EAN
0053893715148
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
H936340 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; H936340 #3 Basic Number; Class 3 Precision; 6-1/8" Bore; 3-1/8" Width; Single Row of Roller
Bore
6.125 Inch | 155.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


