NTN
NTN
H936340
NTN NTN
Description
H936340 TAPERED ROLLER BRG CONE (SMARTCATALOG)
Bearing Cone; Standard Precision; H936340 Basic Number; 6-1/8" Bore; 3-1/8" Width; Single Row of Rollers
Part #
H936340
BDI #
25265848
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H936340/p/25265848
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359887365
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H936340
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; Standard Precision; H936340 Basic Number; 6-1/8" Bore; 3-1/8" Width; Single Row of Rollers
Width
3.125 Inch | 79.375 Millimeter
Bore
6.125 Inch | 155.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh