TIMKEN
TIMKEN
HH221431-3
TIMKEN TIMKEN
Description
HH221431-3
Bearing Cone; HH221431 #3 Basic Number; Class 3 Precision; 3-1/8" Bore; 2.265" Width; Single Row of Roller
Part #
HH221431-3
BDI #
1357427
Details
4600.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH221431-3/p/1357427
Your Price
$ 4,600.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.554
EAN
0053893515090
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
HH221431 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HH221431 #3 Basic Number; Class 3 Precision; 3-1/8" Bore; 2.265" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.265 Inch | 57.531 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh