

TIMKEN
TIMKEN
HH224332-2
TIMKEN TIMKEN
Description
HH224332-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE PRECISION 3-7/8" BORE
Bearing Cone; HH224332 Basic Number; Standard Precision; 3-7/8" Bore; 2-5/8" Width; Single Row of Roller
Part #
HH224332-20024
BDI #
1357526
Details
2868.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH224332-2/p/1357526
Your Price
$ 2,868.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.284
EAN
0053893518077
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH224332
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH224332-2
Long Description
Bearing Cone; HH224332 Basic Number; Standard Precision; 3-7/8" Bore; 2-5/8" Width; Single Row of Roller
Width
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh