

TIMKEN
TIMKEN
HH224334-2
TIMKEN TIMKEN
Description
HH224334-20025 TAPERED ROLLER BRG CONE ; 3.936" BORE SR
Bearing Cone; HH224334 Basic Number; Standard Precision; 3.936" Bore; 2-5/8" Width; Single Row of Roller
Part #
HH224334-20025
BDI #
1357529
Details
2362.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH224334-2/p/1357529
Your Price
$ 2,362.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
7.833
EAN
0053893636450
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH224334
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HH224334 Basic Number; Standard Precision; 3.936" Bore; 2-5/8" Width; Single Row of Roller
Bore
3.936 Inch | 99.974 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh