

TIMKEN
TIMKEN
HH228310-2
TIMKEN TIMKEN
Description
HH228310-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 10" OD
Bearing Cup; HH228310 Basic Number; Standard Precision; 10" Outside Diameter; 2-7/16" Width; Single Row of Roller
Part #
HH228310-20024
BDI #
1357586
Details
1378.17
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH228310-2/p/1357586
Your Price
$ 1,378.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.985
EAN
0053893522180
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH228310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH228310-2
Long Description
Bearing Cup; HH228310 Basic Number; Standard Precision; 10" Outside Diameter; 2-7/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh