NTN
NTN
HH231615
NTN NTN
Description
HH231615 TAPERED RLR BRG CUP ; NON-RETURNABLE SGL 11.625"X2.25" STL
Bearing Cup; HH231615 Basic Number; Standard Precision; 11-5/8" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
HH231615
BDI #
21451954
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH231615/p/21451954
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
8.319
EAN
4547359887471
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HH231615
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
18.364
Long Description
Bearing Cup; HH231615 Basic Number; Standard Precision; 11-5/8" Outside Diameter; 2-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
11.625 Inch | 295.275 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


