https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
                
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
                
					
						
									TIMKEN
								TIMKEN
							
						
					HH249910CD-2
				 
				TIMKEN TIMKEN
Description
						
                            
								HH249910CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD
Bearing Double Cup; HH249910CD Basic Number; Standard Precision; 16" Outside Diameter; 8" Width; Double Row of Roller
                         	Part #
	                    
	                      	HH249910CD-20024
							BDI #
						
	                      	1357663
							
						
Details
                    
                        23214.91
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH249910CD-2/p/1357663
						
		
		
		
				Your Price
				
						
							$ 23,214.91 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171505
					Weight / Kilogram
				42.318
					EAN
				0053893555003
					Product Group - BDI
				B04336
					Precision Class
				
					Standard
			Component
				
					Double Cup
			Basic Number
				
					HH249910CD
			Number of Tapered Rows
				
					Double Row
			Inch - Metric
				
					Inch
			Other Features
				
					Heavy Duty | Outer Race with Oil Hole and Groove
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.40
			Noun
				
					Cup
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Bearing Double Cup; HH249910CD Basic Number; Standard Precision; 16" Outside Diameter; 8" Width; Double Row of Roller
			Bore
				
					0 Inch | 0 Millimeter
			Width
				
					8 Inch | 203.2 Millimeter
			Outside Diameter
				
					16 Inch | 406.4 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
