

TIMKEN
TIMKEN
HH249949-2
TIMKEN TIMKEN
Description
HH249949-20025 TAPERED ROLLER BRG CONE ; PRECISION 9-3/4" BORE 4-5/8" WD
Bearing Cone; HH249949 Basic Number; Standard Precision; 9-3/4" Bore; 4-5/8" Width; Single Row of Roller
Part #
HH249949-20025
BDI #
1357664
Details
13545.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH249949-2/p/1357664
Your Price
$ 13,545.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
41.036
EAN
0053893555133
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HH249949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH249949-2
Long Description
Bearing Cone; HH249949 Basic Number; Standard Precision; 9-3/4" Bore; 4-5/8" Width; Single Row of Roller
Bore
9.75 Inch | 247.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh