https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE2MnxpbWFnZS9qcGVnfGFEaGxMMmhqWkM4eE1EZ3lNVFExTlRNME56YzBNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVUU1ZlEwZGZNekF3ZURNd01DNXFjR2N8NzNiM2Q3MzUzMzkwZWMxZDFlYjk2NTlhZjU0Y2VjMTBlYTA3MmIyNWUxMjVlZjIwYzhiYTQ0NzcyZDU3MmNiMQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE2MnxpbWFnZS9qcGVnfGFEaGxMMmhqWkM4eE1EZ3lNVFExTlRNME56YzBNaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVUU1ZlEwZGZNekF3ZURNd01DNXFjR2N8NzNiM2Q3MzUzMzkwZWMxZDFlYjk2NTlhZjU0Y2VjMTBlYTA3MmIyNWUxMjVlZjIwYzhiYTQ0NzcyZDU3MmNiMQ
TIMKEN
TIMKEN
HH249949 99403
TIMKEN TIMKEN
Description
HH249949 99403 TAPERED ROLLER BRG ASSY ; SINGLE ROW 12-18 OD
Bearing Cone; HH249949-99403 Basic Number; Standard Precision; 9-1/2" Bore; 4-5/8" Width; Single Row of Roller
Part #
HH249949 99403
BDI #
22850528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH249949-99403/p/22850528
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
61.689
EAN
0013992322890
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HH249949-99403
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HH249949-99403 Basic Number; Standard Precision; 9-1/2" Bore; 4-5/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.625 Inch | 117.475 Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


