TIMKEN
								TIMKEN
							
						
					HH258249TD-2
				 
				TIMKEN TIMKEN
Description
						
                            
								HH258249TD ; TAPERED ROLLER BRG DBL CONE
Bearing Double Cone; HH258249TD Basic Number; Standard Precision; 11-15/16" Bore; 10-3/8" Width; Double Row of Roller
                         	Part #
	                    
	                      	053893562278
							BDI #
						
	                      	1357695
							
						
Details
                    
                        Request A Price
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH258249TD-2/p/1357695
						
		
		
		
						Your Price
							
									Request A Price
								
							
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171527
					Weight / Kilogram
				150.104
					EAN
				0053893562278
					Product Group - BDI
				B04336
					Precision Class
				
					Standard
			Component
				
					Double Cone
			Basic Number
				
					HH258249TD
			Number of Tapered Rows
				
					Double Row
			Inch - Metric
				
					Inch
			Other Features
				
					Heavy Duty | Tapered Bore
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.80
			Noun
				
					Cone
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					HH258249TD-2
			Long Description
				
					Bearing Double Cone; HH258249TD Basic Number; Standard Precision; 11-15/16" Bore; 10-3/8" Width; Double Row of Roller
			Width
				
					10.375 Inch | 263.525 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			Outside Diameter
				
					0 Inch | 0 Millimeter
			Bore
				
					11.938 Inch | 303.225 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

