

TIMKEN
TIMKEN
HH840210-3
TIMKEN TIMKEN
Description
HH840210 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; HH840210 #3 Basic Number; Class 3 Precision; 13-1/4" Outside Diameter; 2-7/8" Width; Single Row of Roller
Part #
053893699141
BDI #
1357746
Details
10145.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH840210-3/p/1357746
Your Price
$ 10,145.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
13.159
EAN
0053893699141
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
HH840210 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HH840210 #3 Basic Number; Class 3 Precision; 13-1/4" Outside Diameter; 2-7/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
2.875 Inch | 73.025 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh