

TIMKEN
TIMKEN
HH932110-2
TIMKEN TIMKEN
Description
HH932110-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 12" OD 2-1/4" WD
Bearing Cup; HH932110 Basic Number; Standard Precision; 12" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
HH932110-20024
BDI #
1357837
Details
3900.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH932110-2/p/1357837
Your Price
$ 3,900.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
8.733
EAN
0053893713694
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH932110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH932110-2
Long Description
Bearing Cup; HH932110 Basic Number; Standard Precision; 12" Outside Diameter; 2-1/4" Width; Single Row of Roller
Outside Diameter
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh