NTN
NTN
HL-3780
NTN NTN
Description
HL-3780 TAPERED RLR BRG CONE
Bearing Cone; 3780 Basic Number; Standard Precision; 2" Bore; 1.193" Width; Single Row of Roller
Part #
HL-3780
BDI #
20393084
Details
64.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HL-3780/p/20393084
Your Price
$ 64.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
EAN
0692314676318
Weight / US pound
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
3780
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 3780 Basic Number; Standard Precision; 2" Bore; 1.193" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Width
1.193 Inch | 30.302 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh