RBC BEARINGS
RBC BEARINGS
HM 212010
RBC BEARINGS RBC BEARINGS
Description
HM212010 TYSON TAPERED ROLLER BEARING
Bearing Cup; HM212010 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 1.17" Width; Single Row of Roller
Part #
HM212010
BDI #
797855
Details
105.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM-212010/p/797855
Your Price
$ 105.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.599
EAN
0637400532321
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM212010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; HM212010 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 1.17" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.17 Inch | 29.718 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.813 Inch | 122.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh