SKF
SKF
HM 212011
SKF SKF
Description
HM 212011 TAPERED ROLLER BRG CUP
Bearing Cup; HM212011 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 1.17" Width; Single Row of Roller
Part #
HM 212011
BDI #
1258231
Details
69.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM-212011/p/1258231
Your Price
$ 69.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.624
EAN
7316576643415
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM212011
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; HM212011 Basic Number; Standard Precision; 4-13/16" Outside Diameter; 1.17" Width; Single Row of Roller
Width
1.17 Inch | 29.718 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.813 Inch | 122.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


