RBC BEARINGS
RBC BEARINGS
HM 218210
RBC BEARINGS RBC BEARINGS
Description
HM218210 TYSON TAPERED ROLLER BEARING
Bearing Cup; HM218210 Basic Number; Standard Precision; 5.786" Outside Diameter; 1.28" Width; Single Row of Roller
Part #
HM218210
BDI #
797863
Details
86.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM-218210/p/797863
Your Price
$ 86.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.785
EAN
0637400532413
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM218210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; HM218210 Basic Number; Standard Precision; 5.786" Outside Diameter; 1.28" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.786 Inch | 146.964 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.28 Inch | 32.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh