TIMKEN
TIMKEN
HM127442
TIMKEN TIMKEN
Description
HM127442-80252 TAPERED ROLLER BRG CONE ; POR NON-RETURNABLE SINGLE 4-8 OD
Bearing Cone; HM127442 Basic Number; Standard Precision; 5.117" Bore; 2-1/4" Width; Single Row of Roller
Part #
HM127442-80252
BDI #
19287718
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM127442/p/19287718
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
4.114
EAN
0053893484051
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM127442
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM127442-2
Long Description
Bearing Cone; HM127442 Basic Number; Standard Precision; 5.117" Bore; 2-1/4" Width; Single Row of Roller
Bore
5.117 Inch | 129.972 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


