TIMKEN
TIMKEN
HM129813XD-2
TIMKEN TIMKEN
Description
HM129813XD-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 8-12 OD
Bearing Double Cup; HM129813XD Basic Number; Standard Precision; 8-21/32" Outside Diameter; 5.512" Width; Double Row of Roller
Part #
HM129813XD-2
BDI #
1358116
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM129813XD-2/p/1358116
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7.55
EAN
0053893811826
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
HM129813XD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM129813XD-2
Long Description
Bearing Double Cup; HM129813XD Basic Number; Standard Precision; 8-21/32" Outside Diameter; 5.512" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
5.512 Inch | 140.005 Millimeter
Outside Diameter
8.656 Inch | 219.862 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


