

TIMKEN
TIMKEN
HM133444-2
TIMKEN TIMKEN
Description
HM133444-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE PRECISION 6-3/16" BORE
Bearing Cone; HM133444 Basic Number; Standard Precision; 6.187" Bore; 2-3/4" Width; Single Row of Roller
Part #
HM133444-80252
BDI #
1358238
Details
913.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM133444-2/p/1358238
Your Price
$ 913.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.091
EAN
0053893494425
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM133444
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM133444-2
Long Description
Bearing Cone; HM133444 Basic Number; Standard Precision; 6.187" Bore; 2-3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.187 Inch | 157.15 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh