NTN
NTN
HM133444
NTN NTN
Description
HM133444 TAPERED ROLLER BEARING
Bearing Cone; HM133444 Basic Number; Standard Precision; 6.187" Bore; 2-3/4" Width; Single Row of Roller
Part #
HM133444
BDI #
17147541
Details
1185.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM133444/p/17147541
Your Price
$ 1,185.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.1
EAN
0692314423714
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM133444
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM133444 Basic Number; Standard Precision; 6.187" Bore; 2-3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.187 Inch | 157.15 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


