TIMKEN
TIMKEN
HM133448-2
TIMKEN TIMKEN
Description
HM133448-2 TAPERED ROLLER BEARINGS CUP ; NON-RETURNABLE
Bearing Cone; HM133448 Basic Number; Standard Precision; 6.299" Bore; 2-3/4" Width; Single Row of Roller
Part #
HM133448-2
BDI #
1358337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM133448-2/p/1358337
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
7.61
EAN
0053893632599
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM133448
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM133448-2
Long Description
Bearing Cone; HM133448 Basic Number; Standard Precision; 6.299" Bore; 2-3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
6.299 Inch | 159.995 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


