NTN
NTN
HM162635WPW4VW1
NTN NTN
Description
HM162635WPW4VW1 TAPERED RLR BRG CONE ; 12.5"X4.0625"
Bearing Cone; HM162635W Basic Number; Standard Precision; 12-1/2" Bore; 4" Width; Single Row of Roller
Part #
HM162635WPW4VW1
BDI #
1220102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM162635WPW4VW1/p/1220102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
63.15
EAN
4550253158356
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM162635W
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM162635W Basic Number; Standard Precision; 12-1/2" Bore; 4" Width; Single Row of Roller
Width
4 Inch | 101.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh