

TIMKEN
TIMKEN
HM164646-2
TIMKEN TIMKEN
Description
HM164646-2 TAPERED ROLLER BEARINGS CUP ; NON RETURNABLE
Bearing Cone; HM164646 Basic Number; Standard Precision; 13-5/8" Bore; 3-3/4" Width; Single Row of Roller
Part #
HM164646-2
BDI #
1358418
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM164646-2/p/1358418
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
59.34
EAN
0053893865393
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM164646
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM164646-2
Long Description
Bearing Cone; HM164646 Basic Number; Standard Precision; 13-5/8" Bore; 3-3/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.75 Inch | 95.25 Millimeter
Bore
13.625 Inch | 346.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh