TIMKEN
								TIMKEN
							
						
					HM212046C-2
				 
				TIMKEN TIMKEN
Description
						
                            
								HM212046C-20000 TAPERED ROLLER BRG CONE ; SINGLE 4 OD
Bearing Cone; HM212046C Basic Number; Standard Precision; 2-1/2" Bore; 1.51" Width; Single Row of Roller
                         	Part #
	                    
	                      	HM212046C-20000
							BDI #
						
	                      	1358439
							
						
Details
                    
                        3132.26
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM212046C-2/p/1358439
						
		
		
		
				Your Price
				
						
							$ 3,132.26 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171527
					Weight / Kilogram
				1.36
					EAN
				0053893510149
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Cone
			Basic Number
				
					HM212046C
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Other Features
				
					Heavy Medium Duty
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.80
			Noun
				
					Cone
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					HM212046C-2
			Long Description
				
					Bearing Cone; HM212046C Basic Number; Standard Precision; 2-1/2" Bore; 1.51" Width; Single Row of Roller
			Outside Diameter
				
					0 Inch | 0 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			Bore
				
					2.5 Inch | 63.5 Millimeter
			Width
				
					1.51 Inch | 38.354 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter