TIMKEN
TIMKEN
HM212047-3
TIMKEN TIMKEN
Description
HM212047-3 TAPERED ROLLER BRG CONE
Bearing Cone; HM212047 #3 Basic Number; Class 3 Precision; 2-1/2" Bore; 1.51" Width; Single Row of Roller
Part #
HM212047-30000
BDI #
1358442
Details
1853.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM212047-3/p/1358442
Your Price
$ 1,853.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.329
EAN
0053893510170
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
HM212047 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM212047 #3 Basic Number; Class 3 Precision; 2-1/2" Bore; 1.51" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.51 Inch | 38.354 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


