

KOYO
KOYO
HM212047
KOYO KOYO
Description
HM212047 ; TAPERED ROLLER BEARING
Bearing Cone; HM212047 Basic Number; Standard Precision; 2-1/2" Bore; 1.51" Width; Single Row of Roller
Part #
HM212047
BDI #
552696
Details
73.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM212047/p/552696
Your Price
$ 73.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
EAN
0605790127809
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM212047
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; HM212047 Basic Number; Standard Precision; 2-1/2" Bore; 1.51" Width; Single Row of Roller
Bore
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.51 Inch | 38.354 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh