TIMKEN
TIMKEN
HM227545-80000
TIMKEN TIMKEN
Description
HM227545-80000 TAPERED ROLLER BRG CONE
Bearing Cone; HM227545-80000 Basic Number; Standard Precision; 5.117" Bore; 2-3/8" Width; Single Row of Roller
Part #
HM227545-80000
BDI #
1358502
Details
3991.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM227545-80000/p/1358502
Your Price
$ 3,991.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM227545-80000
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM227545-80000 Basic Number; Standard Precision; 5.117" Bore; 2-3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5.117 Inch | 129.972 Millimeter
Width
2.375 Inch | 60.325 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


