TIMKEN
TIMKEN
HM231116DC-2
TIMKEN TIMKEN
Description
HM231116DC-2 TAPERED ROLLER BRG ; DBL CUP
Bearing Double Cup; HM231116DC Basic Number; Standard Precision; 9-1/2" Outside Diameter; 4-3/16" Width; Double Row of Roller
Part #
HM231116DC-20081
BDI #
1358522
Details
7457.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM231116DC-2/p/1358522
Your Price
$ 7,457.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
8.342
EAN
0053893523781
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
HM231116DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM231116DC-2
Long Description
Bearing Double Cup; HM231116DC Basic Number; Standard Precision; 9-1/2" Outside Diameter; 4-3/16" Width; Double Row of Roller
Outside Diameter
9.5 Inch | 241.3 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
4.188 Inch | 106.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


