

TIMKEN
TIMKEN
HM231140-2
TIMKEN TIMKEN
Description
HM231140-20024 TAPERED ROLLER BRG CONE ; STD PRECISION 5-3/4" BORE
Bearing Cone; HM231140 Basic Number; Standard Precision; 5-3/4" Bore; 2.23" Width; Single Row of Roller
Part #
HM231140-20024
BDI #
1358539
Details
2295.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM231140-2/p/1358539
Your Price
$ 2,295.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.48
EAN
0053893524375
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM231140
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM231140-2
Long Description
Bearing Cone; HM231140 Basic Number; Standard Precision; 5-3/4" Bore; 2.23" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.23 Inch | 56.642 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh