https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
                
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
                
					
						
									TIMKEN
								TIMKEN
							
						
					HM231148-2
				 
				TIMKEN TIMKEN
Description
						
                            
								HM231148-20024 TAPERED ROLLER BRG CONE ; 5.875" BORE SR
Bearing Cone; HM231148 Basic Number; Standard Precision; 5-7/8" Bore; 2.23" Width; Single Row of Roller
                         	Part #
	                    
	                      	HM231148-20024
							BDI #
						
	                      	1358554
							
						
Details
                    
                        2248.72
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM231148-2/p/1358554
						
		
		
		
				Your Price
				
						
							$ 2,248.72 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171527
					Weight / Kilogram
				5.7
					EAN
				0053893524757
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Cone
			Basic Number
				
					HM231148
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Inch
			Other Features
				
					Heavy Medium Duty
			Category - BDI
				
					Tapered Roller Bearings
			Harmonized Tariff Code
				
					8482.99.15.80
			Noun
				
					Cone
			Keyword String
				
					Bearing
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					HM231148-2
			Long Description
				
					Bearing Cone; HM231148 Basic Number; Standard Precision; 5-7/8" Bore; 2.23" Width; Single Row of Roller
			Width
				
					2.23 Inch | 56.642 Millimeter
			Bore
				
					5.875 Inch | 149.225 Millimeter
			Outside Diameter
				
					0 Inch | 0 Millimeter
			Flange Outside Diameter
				
					0 Inch | 0 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
