NTN
NTN
HM237510
NTN NTN
Description
HM237510 TAPERED RLR BRG CUP ; SGL 11.375"X1.875" STL
Bearing Cup; HM237510 Basic Number; Standard Precision; 11-3/8" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
HM237510
BDI #
17147557
Details
1227.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM237510/p/17147557
Your Price
$ 1,227.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.49
EAN
4547359075083
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM237510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
HM237510
Long Description
Bearing Cup; HM237510 Basic Number; Standard Precision; 11-3/8" Outside Diameter; 1-7/8" Width; Single Row of Roller
Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
11.375 Inch | 288.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


