

TIMKEN
TIMKEN
HM237535-2
TIMKEN TIMKEN
Description
HM237535-20024 TAPERED ROLLER BRG CONE ; PRECISION 6-1/2" BORE 2-1/2" WD
Bearing Cone; HM237535 Basic Number; Standard Precision; 6-1/2" Bore; 2-1/2" Width; Single Row of Roller
Part #
HM237535-20024
BDI #
1358625
Details
2756.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM237535-2/p/1358625
Your Price
$ 2,756.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
11.6
EAN
0053893535005
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM237535
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM237535-2
Long Description
Bearing Cone; HM237535 Basic Number; Standard Precision; 6-1/2" Bore; 2-1/2" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh