TIMKEN
TIMKEN
HM237545D-2
TIMKEN TIMKEN
Description
HM237545D-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cone; HM237545D Basic Number; Standard Precision; 7" Bore; 5" Width; Double Row of Roller
Part #
HM237545D-40024
BDI #
19287707
Details
42276.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM237545D-2/p/19287707
Your Price
$ 42,276.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
22.61
EAN
0053893537009
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
HM237545D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM237545D-2
Long Description
Bearing Double Cone; HM237545D Basic Number; Standard Precision; 7" Bore; 5" Width; Double Row of Roller
Width
5 Inch | 127 Millimeter
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


