

TIMKEN
TIMKEN
HM237549TD-2
TIMKEN TIMKEN
Description
HM237549TD-2 TAPERED ROLLER BRG ; DBL CONE
Bearing Double Cone; HM237549TD Basic Number; Standard Precision; 7-1/8" Bore; 6-1/4" Width; Double Row of Roller
Part #
HM237549TD-40000
BDI #
1358733
Details
32722.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM237549TD-2/p/1358733
Your Price
$ 32,722.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
27.17
EAN
0053893537375
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
HM237549TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM237549TD-2
Long Description
Bearing Double Cone; HM237549TD Basic Number; Standard Precision; 7-1/8" Bore; 6-1/4" Width; Double Row of Roller
Width
6.25 Inch | 158.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
7.125 Inch | 180.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh