

TIMKEN
TIMKEN
HM252349NA-2
TIMKEN TIMKEN
Description
HM252349NA-2 TAPERED ROLLER BRG CONE
Bearing Cone; HM252349NA Basic Number; Standard Precision; 10-1/4" Bore; 3-13/32" Width; Single Row of Roller
Part #
HM252349NA-20000
BDI #
19287710
Details
13496.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM252349NA-2/p/19287710
Your Price
$ 13,496.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
30.94
EAN
0053893557663
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM252349NA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM252349NA-2
Long Description
Bearing Cone; HM252349NA Basic Number; Standard Precision; 10-1/4" Bore; 3-13/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
10.25 Inch | 260.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3.406 Inch | 86.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh