TIMKEN
TIMKEN
HM256846TD-2
TIMKEN TIMKEN
Description
HM256846TD-2 TAPERED ROLLER BRG ; DBL CONE
Bearing Double Cone; HM256846TD Basic Number; Standard Precision; 11.714" Bore; 6-5/16" Width; Double Row of Roller
Part #
HM256846TD-20275
BDI #
1358806
Details
37449.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM256846TD-2/p/1358806
Your Price
$ 37,449.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
53.736
EAN
0053893802046
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
HM256846TD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM256846TD-2
Long Description
Bearing Double Cone; HM256846TD Basic Number; Standard Precision; 11.714" Bore; 6-5/16" Width; Double Row of Roller
Bore
11.714 Inch | 297.536 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
6.313 Inch | 160.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


