TIMKEN
TIMKEN
HM256846TD-3
TIMKEN TIMKEN
Description
HM256846TD-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 2-ROW 12-18 OD
Bearing Double Cone; HM256846TD #3 Basic Number; Class 3 Precision; 11.714" Bore; 6-5/16" Width; Double Row of Roller
Part #
HM256846TD-3
BDI #
1358807
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM256846TD-3/p/1358807
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
53.74
EAN
0013992358301
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cone
Basic Number
HM256846TD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; HM256846TD #3 Basic Number; Class 3 Precision; 11.714" Bore; 6-5/16" Width; Double Row of Roller
Bore
11.714 Inch | 297.536 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
6.313 Inch | 160.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


