NTN
NTN
HM256849
NTN NTN
Description
HM256849 TAPERED ROLLER BRG CONE ; 3.25IN CONE WD
Bearing Cone; Standard Precision; HM256849 Basic Number; 11-13/16" Bore; 3-1/4" Width; Single Row of Rollers
Part #
HM256849
BDI #
25268038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM256849/p/25268038
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359887693
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM256849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; Standard Precision; HM256849 Basic Number; 11-13/16" Bore; 3-1/4" Width; Single Row of Rollers
Width
3.25 Inch | 82.55 Millimeter
Bore
11.813 Inch | 300.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


