TIMKEN
TIMKEN
HM261049TD-3
TIMKEN TIMKEN
Description
HM261049TD-3 TAPERED ROLLER BEARINGS CUP ; NON-RETURNABLE
Bearing Double Cone; HM261049TD #3 Basic Number; Class 3 Precision; 13-1/8" Bore; 6-9/16" Width; Double Row of Roller
Part #
HM261049TD-3
BDI #
1358938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM261049TD-3/p/1358938
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
68.92
EAN
0053893565712
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cone
Basic Number
HM261049TD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; HM261049TD #3 Basic Number; Class 3 Precision; 13-1/8" Bore; 6-9/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
13.125 Inch | 333.375 Millimeter
Width
6.563 Inch | 166.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


